Front End Strip/Crimper, 8-1/4"

  • Mfr # JHW23503-TH
  • Zoro # G7624246
product price: 
$
57.89
/ea

Key Features

Overall Length
8-1/4"
Handle Style
Double Dipped
Handle Material
Plastic
Cutting Edge
Serrated
Sub-Category
Williams
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JHW23503-TH
Zoro #
G7624246
UPC #
662459364470
Country of Origin
United States
Handle Style
Double Dipped
Handle Material
Plastic
Cutting Edge
Serrated
Item
Front End Stripper
Sub-Category
Williams
Features
Double-Dipped Handles with Air Cushion Pockets Provide Comfortable Grip, Reducing Hand Fatigue
Primary Application
Multipurpose
Cutting Action
Curved

Dimensions

Overall Length
8-1/4"

Description

Front End Strip/Crimper,8-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews