Hand Pump, 2 Speed, 140 cu
- Mfr # JHW5HS2S200
- Zoro # G6529866
product price:Â
$
1,533.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23.69"
Sub-Category
Williams
Pump Material
Steel
Overall Width
3.54"
Color
Blue/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW5HS2S200
- Zoro #
- G6529866
- UPC #
- 662459923295
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 23.69"
- Overall Width
- 3.54"
Details
- Item
- 2 Speed Heavy Duty H& Pump 140 Cu
- Sub-Category
- Williams
- Pump Material
- Steel
- Color
- Blue/Black
Description
Hand Pump,2 Speed,140 cu
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.