Shop WILLIAMS
See all product information
Create Account
Impact Hex Bit Socket, 3/4" D, 19mm
- Mfr # JHW35819
- Zoro # G6527370
product price:Â
$
41.99
/ea
Key Features
Overall Length
3-1/2"
Sub-Category
Williams
Category Type
Socket Bits
System of Measurement
Inch
Tether Ready
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW35819
- Zoro #
- G6527370
- UPC #
- 662459323392
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 3-1/2"
Details
- Item
- Impact Socket
- Sub-Category
- Williams
- Category Type
- Socket Bits
- System of Measurement
- Inch
- Tether Ready
- No
- Product Type
- Impact Hex Bit Socket,3/4" D,19mm
Description
Impact Hex Bit Socket,3/4 In. D,19mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.