Shop GENIUS TOOLS
Create Account
Open End Wrenches 27x30in 302mm
- Mfr # 792730
- Zoro # G423580773
original price:Â $18.18 , new price: $16.36 , 10 percent off
new price:Â
$
16.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 792730
- Zoro #
- G423580773
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 27 x 30mm Dual Size Heavy-Duty Chrome Finish - 792730 Open-End Wrench SKU: 792730. This dual-size open-end wrench pairs 27mm and 30mm ends in one professional hand tool, with an overall length of 302mm (11.89 inches) for practical leverage in service and repair work. Built from Chromium-vanadium steel alloy and finished in chrome for anti-corrosive protection, it is forged and heat treated to support long-term durability. Clearly stamped sizes help keep tool selection fast and organized in busy environments. Key Benefits Dual open ends provide 27mm and 30mm coverage in one wrench. 302mm overall length delivers leverage while staying easy to control. Chromium-vanadium steel alloy supports high strength and long tool life. Chrome finish adds anti-corrosive protection for demanding shop environments. Forged and heat treated construction improves strength and durability under load. Permanently stamped sizes speed identification and support efficient tool organization. Designed and made for professional technicians, this open-end wrench is built to perform over a lifetime of heavy use. Its durable steel alloy construction, corrosion-resistant chrome finish, and clear size markings make it a dependable option for consistent, repeatable work with 27mm and 30mm fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.