Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, 1-13/16"Sz
- Mfr # QZO58ADP
- Zoro # G223355304
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
SAE
Drive Size
1 13/16 in
Overall Length
3 7/8 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QZO58ADP
- Zoro #
- G223355304
- UPC #
- 662459327697
- Country of Origin
- United States
Dimensions
- Drive Size
- 1 13/16 in
- Overall Length
- 3 7/8 in
- Size
- 1 13/16 in
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
- Bottle Size
- 1 13/16 in
- Size - Alpha
- 1 13/16 in
Details
- Measurement Type
- SAE
- Material
- Steel
- Finish
- Black Oxide
- Interchangeable Head Type
- Open End
- Item
- Williams Interchangable Torque Wrench Open End Heads - SAE - Z-Shank - Dual Pins - 1-13/16"
- Head Offset Angle
- 0 Degrees
- Maximum Torque
- 480 lb-ft
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Open End Heads - SAE - Z-Shank - Dual Pins - 1-13/16 In., Drive Size 1 13/16 in, Size 1 13/16 in, Overall Length 3 7/8 in, Maximum Torque 480 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.