Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 16 mmSz
- Mfr # QYXM16A
- Zoro # G823356251
product price:Â
$
72.99
/ea
Key Features
Drive Size
16 mm
Maximum Torque
160 lb-ft
Finish
Black Oxide
Material
Steel
Overall Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QYXM16A
- Zoro #
- G823356251
- UPC #
- 662459936905
- Country of Origin
- United States
- Maximum Torque
- 160 lb-ft
- Finish
- Black Oxide
- Material
- Steel
- Measurement Type
- Metric
- Head Offset Angle
- 15 Degrees
- Box End Type
- 12-Point Box End
- Number of Points
- 12
- Interchangeable Head Type
- 12-Point Box End
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset - Metric - Y-Shank - 16MM
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 16 mm
- Overall Length
- 5/8 in
- Size
- 16 mm
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
- Bottle Size
- 16 mm
- Size - Alpha
- 16 mm
- Container Size
- 16 mm
Description
Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset - Metric - Y-Shank - 16MM, Drive Size 16 mm, Size 16 mm, Overall Length 5/8 in, Maximum Torque 160 lb-ft, 15 Degrees , 12-Point Box End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.