IntrchngeablTorquWrnchHead, 1-5/16"Sz
- Mfr # QZX42A
- Zoro # G023360218
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Number of Points
12
Size
1 5/16 in
Finish
Black Oxide
Interchangeable Head Type
12-Point Box End
Drive Size
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QZX42A
- Zoro #
- G023360218
- UPC #
- 662459937391
- Country of Origin
- United States
Dimensions
- Size
- 1 5/16 in
- Drive Size
- 1 5/16 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
- Bottle Size
- 1 5/16 in
- Size - Alpha
- 1 5/16 in
Details
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - Z-Shank - 1-5/16"
- Number of Points
- 12
- Finish
- Black Oxide
- Interchangeable Head Type
- 12-Point Box End
- Material
- Steel
- Measurement Type
- SAE
- Head Offset Angle
- 15 Degrees
- Maximum Torque
- 480 lb-ft
- Box End Type
- 12-Point Box End
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - Z-Shank - 1-5/16 In., Drive Size 1 5/16 in, Size 1 5/16 in, Overall Length 1 1/2 in, Maximum Torque 480 lb-ft, 15 Degrees , 12-Point Box End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.