Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 30 mmSz
- Mfr # QZXM30A
- Zoro # G023360317
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Maximum Torque
480 lb-ft
Finish
Black Oxide
Size
30 mm
Head Offset Angle
15 Degrees
Overall Length
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QZXM30A
- Zoro #
- G023360317
- UPC #
- 662459937575
- Country of Origin
- United States
- Maximum Torque
- 480 lb-ft
- Finish
- Black Oxide
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset - Metric - Z-Shank - 30MM
- Head Offset Angle
- 15 Degrees
- Measurement Type
- Metric
- Material
- Steel
- Box End Type
- 12-Point Box End
- Number of Points
- 12
- Interchangeable Head Type
- 12-Point Box End
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Size
- 30 mm
- Overall Length
- 1 5/8 in
- Drive Size
- 30 mm
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
- Bottle Size
- 30 mm
- Size - Alpha
- 30 mm
- Container Size
- 30 mm
Description
Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset - Metric - Z-Shank - 30MM, Drive Size 30 mm, Size 30 mm, Overall Length 1 5/8 in, Maximum Torque 480 lb-ft, 15 Degrees , 12-Point Box End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.