IntrchngeablTorquWrnchHead, Steel, 10 mmSz
- Mfr # QJOM10A
- Zoro # G323354979
product price:Â
$
92.89
/ea
Key Features
Drive Size
10 mm
Head Offset Angle
0 Degrees
Overall Length
7/16 in
Size
10 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJOM10A
- Zoro #
- G323354979
- UPC #
- 662459934161
- Country of Origin
- United States
Dimensions
- Drive Size
- 10 mm
- Overall Length
- 7/16 in
- Size
- 10 mm
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
- Bottle Size
- 10 mm
- Size - Alpha
- 10 mm
- Container Size
- 10 mm
Details
- Head Offset Angle
- 0 Degrees
- Item
- Williams Interchangable Torque Wrench Open End Heads - Metric - J-Shank - 10MM
- Material
- Steel
- Finish
- Black Oxide
- Maximum Torque
- 22 lb-ft
- Interchangeable Head Type
- Open End
- Measurement Type
- Metric
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Open End Heads - Metric - J-Shank - 10MM, Drive Size 10 mm, Size 10 mm, Overall Length 7/16 in, Maximum Torque 22 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.