IntrchngeablTorquWrnchHead, Steel, 1/2"Sz
- Mfr # QJXD16A
- Zoro # G723359093
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Interchangeable Head Type
12-Point Box End
Head Offset Angle
0 Degrees
Drive Size
1/2 in
Box End Type
12-Point Box End
Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJXD16A
- Zoro #
- G723359093
- UPC #
- 662459934932
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 1/2 in
- Overall Length
- 2 1/16 in
- Wire Rope Length
- 2 1/16 in
- Length
- 2 1/16 in
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
- Container Size
- 1/2 in
Details
- Interchangeable Head Type
- 12-Point Box End
- Head Offset Angle
- 0 Degrees
- Box End Type
- 12-Point Box End
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 0 Degree Offset Heads - SAE - 1/2"
- Measurement Type
- SAE
- Material
- Steel
- Number of Points
- 12
- Maximum Torque
- 60 lb-ft
- Finish
- Black Oxide
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench 12-Point Box End 0 Degree Offset Heads - SAE - 1/2 In., Drive Size 1/2 in, Size 1/2 in, Overall Length 2 1/16 in, Maximum Torque 60 lb-ft, 0 Degrees , 12-Point Box End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.