IntrchngeblTorquWrnchHead, Steel, 1-3/4"Sz
- Mfr # QJO56ARTH
- Zoro # G023357515
product price:Â
$
435.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Interchangeable Head Type
Open End
Head Offset Angle
0 Degrees
Finish
Black Oxide
Size
1 3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJO56ARTH
- Zoro #
- G023357515
- UPC #
- 662459332813
- Country of Origin
- United States
Dimensions
- Size
- 1 3/4 in
- Drive Size
- 1 3/4 in
- Overall Length
- 4 5/16 in
- Wire Rope Length
- 4 5/16 in
- Length
- 4 5/16 in
- Bottle Size
- 1 3/4 in
- Size - Alpha
- 1 3/4 in
- Container Size
- 1 3/4 in
Details
- Interchangeable Head Type
- Open End
- Head Offset Angle
- 0 Degrees
- Item
- Williams Interchangable Torque Wrench Open End Thin Heads - SAE - J Shank - 1-3/4"
- Finish
- Black Oxide
- Material
- Steel
- Measurement Type
- SAE
- Maximum Torque
- 60 lb-ft
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Open End Thin Heads - SAE - J Shank - 1-3/4 In., Drive Size 1 3/4 in, Size 1 3/4 in, Overall Length 4 5/16 in, Maximum Torque 60 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.