Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 27 mmSz
- Mfr # QYOM27A
- Zoro # G723354791
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Head Offset Angle
0 Degrees
Size
27 mm
Drive Size
27 mm
Maximum Torque
160 lb-ft
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QYOM27A
- Zoro #
- G723354791
- UPC #
- 662459936295
- Country of Origin
- United States
- Head Offset Angle
- 0 Degrees
- Maximum Torque
- 160 lb-ft
- Material
- Steel
- Interchangeable Head Type
- Open End
- Measurement Type
- Metric
- Finish
- Black Oxide
- Item
- Williams Interchangable Torque Wrench Open End Heads - Metric - Y-Shank - 27MM
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Size
- 27 mm
- Drive Size
- 27 mm
- Overall Length
- 7/16 in
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
- Bottle Size
- 27 mm
- Size - Alpha
- 27 mm
- Container Size
- 27 mm
Description
Williams Interchangable Torque Wrench Open End Heads - Metric - Y-Shank - 27MM, Drive Size 27 mm, Size 27 mm, Overall Length 7/16 in, Maximum Torque 160 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.