IntrchngeablTorquWrnchHead, Steel, 1"Sz
- Mfr # QXD32A
- Zoro # G323360680
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Size
1 in
Number of Points
4
Finish
Black Oxide
Interchangeable Head Type
Square Ratcheting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QXD32A
- Zoro #
- G323360680
- UPC #
- 662459935205
- Country of Origin
- United States
Dimensions
- Size
- 1 in
- Drive Size
- 1 in
- Overall Length
- 2 15/16 in
- Wire Rope Length
- 2 15/16 in
- Length
- 2 15/16 in
- Bottle Size
- 1 in
- Size - Alpha
- 1 in
- Container Size
- 1 in
Details
- Material
- Steel
- Number of Points
- 4
- Finish
- Black Oxide
- Interchangeable Head Type
- Square Ratcheting
- Maximum Torque
- 240 lb-ft
- Item
- Williams Interchangeable Torque Wrench Head: Ratchet: 1 inch Drive Size - X Shank
- Measurement Type
- SAE
- Head Offset Angle
- 0 Degrees
- Shell Material
- Steel
Description
Williams Interchangeable Torque Wrench Head: Ratchet: 1 inch Drive Size - X Shank, Drive Size 1 in, Size 1 in, Overall Length 2 15/16 in, Maximum Torque 240 lb-ft, 0 Degrees , Square Ratcheting, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.