Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 3 mmSz
- Mfr # 068183W
- Zoro # G923359336
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Overall Length
15/16 in
Head Offset Angle
0 Degrees
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 068183W
- Zoro #
- G923359336
- UPC #
- 662459193018
- Country of Origin
- United States
Dimensions
- Overall Length
- 15/16 in
- Size
- 3 mm
- Drive Size
- 3 mm
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
- Bottle Size
- 3 mm
- Size - Alpha
- 3 mm
- Container Size
- 3 mm
Details
- Material
- Steel
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Hex Key Head - Metric - 3mm
- Finish
- Black Oxide
- Head Offset Angle
- 0 Degrees
- Measurement Type
- Metric
- Interchangeable Head Type
- Hex Drive
- Number of Points
- 6
- Maximum Torque
- 50 in-lb
- Shell Material
- Steel
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Hex Key Head - Metric - 3mm, Drive Size 3 mm, Size 3 mm, Overall Length 15/16 in, Maximum Torque 50 in-lb, 0 Degrees , Hex Drive, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.