Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 7/8"Sz
- Mfr # QYX28A
- Zoro # G823357425
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Maximum Torque
160 lb-ft
Finish
Black Oxide
Box End Type
12-Point Box End
Number of Points
12
Interchangeable Head Type
12-Point Box End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QYX28A
- Zoro #
- G823357425
- UPC #
- 662459936684
- Country of Origin
- United States
Dimensions
- Size
- 7/8 in
- Drive Size
- 7/8 in
- Overall Length
- 13/16 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
- Bottle Size
- 7/8 in
- Size - Alpha
- 7/8 in
- Container Size
- 7/8 in
Details
- Maximum Torque
- 160 lb-ft
- Finish
- Black Oxide
- Box End Type
- 12-Point Box End
- Number of Points
- 12
- Interchangeable Head Type
- 12-Point Box End
- Measurement Type
- SAE
- Head Offset Angle
- 15 Degrees
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - Y-Shank - 7/8"
- Material
- Steel
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - Y-Shank - 7/8 In., Drive Size 7/8 in, Size 7/8 in, Overall Length 13/16 in, Maximum Torque 160 lb-ft, 15 Degrees , 12-Point Box End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.