IntrchngeablTorquWrnchHead, Steel, 41 mmSz
- Mfr # QYOM41
- Zoro # G423361334
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Maximum Torque
160 lb-ft
Finish
Black Oxide
Interchangeable Head Type
Open End
Overall Length
4 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QYOM41
- Zoro #
- G423361334
- UPC #
- 662459988423
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 5/16 in
- Size
- 41 mm
- Drive Size
- 41 mm
- Wire Rope Length
- 4 5/16 in
- Length
- 4 5/16 in
- Bottle Size
- 41 mm
- Size - Alpha
- 41 mm
- Container Size
- 41 mm
Details
- Material
- Steel
- Maximum Torque
- 160 lb-ft
- Item
- Williams Interchangable Torque Wrench Open End Heads - Metric - Y-Shank - 41MM
- Finish
- Black Oxide
- Interchangeable Head Type
- Open End
- Head Offset Angle
- 0 Degrees
- Measurement Type
- Metric
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Open End Heads - Metric - Y-Shank - 41MM, Drive Size 41 mm, Size 41 mm, Overall Length 4 5/16 in, Maximum Torque 160 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.