IntrchngeablTorquWrnchHead, Steel, 7 mmSz
- Mfr # 068141W
- Zoro # G723354838
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
Metric
Interchangeable Head Type
Open End
Finish
Black Oxide
Maximum Torque
50 in-lb
Overall Length
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 068141W
- Zoro #
- G723354838
- UPC #
- 662459192899
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 3/4 in
- Size
- 7 mm
- Drive Size
- 7 mm
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
- Bottle Size
- 7 mm
- Size - Alpha
- 7 mm
Details
- Measurement Type
- Metric
- Interchangeable Head Type
- Open End
- Finish
- Black Oxide
- Maximum Torque
- 50 in-lb
- Material
- Steel
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Open End Head - Metric -7mm
- Head Offset Angle
- 0 Degrees
- Shell Material
- Steel
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Open End Head - Metric -7mm, Drive Size 7 mm, Size 7 mm, Overall Length 1 3/4 in, Maximum Torque 50 in-lb, 0 Degrees , Open End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.