Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 30 mmSz
- Mfr # QYOM30A
- Zoro # G623355485
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Head Offset Angle
0 Degrees
Drive Size
30 mm
Overall Length
9/16 in
Measurement Type
Metric
Interchangeable Head Type
Open End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QYOM30A
- Zoro #
- G623355485
- UPC #
- 662459936318
- Country of Origin
- United States
- Head Offset Angle
- 0 Degrees
- Item
- Williams Interchangable Torque Wrench Open End Heads - Metric - Y-Shank - 30MM
- Measurement Type
- Metric
- Interchangeable Head Type
- Open End
- Finish
- Black Oxide
- Maximum Torque
- 160 lb-ft
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 30 mm
- Overall Length
- 9/16 in
- Size
- 30 mm
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
- Bottle Size
- 30 mm
- Size - Alpha
- 30 mm
- Container Size
- 30 mm
Description
Williams Interchangable Torque Wrench Open End Heads - Metric - Y-Shank - 30MM, Drive Size 30 mm, Size 30 mm, Overall Length 9/16 in, Maximum Torque 160 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.