IntrchngeablTorquWrnchHead, Steel, 9/16"Sz
- Mfr # QJX18A
- Zoro # G223356622
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Maximum Torque
60 lb-ft
Measurement Type
SAE
Box End Type
12-Point Box End
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QJX18A
- Zoro #
- G223356622
- UPC #
- 662459934734
- Country of Origin
- United States
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - J-Shank - 9/16"
- Material
- Steel
- Maximum Torque
- 60 lb-ft
- Measurement Type
- SAE
- Box End Type
- 12-Point Box End
- Number of Points
- 12
- Head Offset Angle
- 15 Degrees
- Finish
- Black Oxide
- Interchangeable Head Type
- 12-Point Box End
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Size
- 9/16 in
- Drive Size
- 9/16 in
- Overall Length
- 13/16 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
- Bottle Size
- 9/16 in
- Size - Alpha
- 9/16 in
- Container Size
- 9/16 in
Description
Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - J-Shank - 9/16 In., Drive Size 9/16 in, Size 9/16 in, Overall Length 13/16 in, Maximum Torque 60 lb-ft, 15 Degrees , 12-Point Box End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.