Shop WILLIAMS
See all product information
Create Account
IntrchngeblTorquWrnchHead, Steel, 1-1/2"Sz
- Mfr # QYO48ARTH
- Zoro # G623355690
product price:Â
$
300.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Interchangeable Head Type
Open End
Size
1 1/2 in
Finish
Black Oxide
Head Offset Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QYO48ARTH
- Zoro #
- G623355690
- UPC #
- 662459186737
- Country of Origin
- United States
Dimensions
- Size
- 1 1/2 in
- Overall Length
- 9/16 in
- Drive Size
- 1 1/2 in
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
- Bottle Size
- 1 1/2 in
- Size - Alpha
- 1 1/2 in
- Container Size
- 1 1/2 in
Details
- Material
- Steel
- Interchangeable Head Type
- Open End
- Finish
- Black Oxide
- Head Offset Angle
- 0 Degrees
- Measurement Type
- SAE
- Maximum Torque
- 160 lb-ft
- Item
- Williams Interchangable Torque Wrench Open End Thin Heads - SAE -Y Shank - 1-1/2"
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Open End Thin Heads - SAE -Y Shank - 1-1/2 In., Drive Size 1 1/2 in, Size 1 1/2 in, Overall Length 9/16 in, Maximum Torque 160 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.