Shop GENIUS TOOLS
Create Account
213065 / 5/16in Hex Shank, 1.0 x 6.5mm Slotted Bit 30mmL
- Mfr # 1265
- Zoro # G623580528
product price:Â
$
1.67
/ea
Sold in multiples of 4 for
$6.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1265
- Zoro #
- G623580528
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver Bit 1.0 x 6.5mm Size, 5/16 Inch Hex Shank Drive, 30mm Length, Durable Construction - 1265 - Slotted Screwdriver Bit This slotted screwdriver bit is built for consistent fit and dependable drive engagement in professional hand-tool setups. The 5/16 inch hex shank and 30mm overall length keep the profile compact while supporting stable, controlled use where a slotted bit is required. Constructed from High Speed Steel and heat treated, it combines a tough exterior with a strong inner core for durability across repeated fastening cycles. Size markings are stamped for quick identification during tool organization and service work. Key Benefits 5/16 inch hex shank drive supports secure fit in compatible holders. 1.0 x 6.5mm slotted tip helps maintain proper engagement with fasteners. 30mm overall length keeps access compact while remaining easy to handle. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat treated design delivers a tough exterior with superior inner core strength. Stamped size markings support fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 1265. Built to perform over a lifetime of use, it supports reliable results while staying easy to identify and maintain in a working tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.