IntrchngeblTorquWrnchHead, Steel, 1-5/8"Sz
- Mfr # QZX52ADP
- Zoro # G023361130
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
SAE
Finish
Black Oxide
Size
1 5/16 in
Number of Points
12
Interchangeable Head Type
12-Point Box End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QZX52ADP
- Zoro #
- G023361130
- UPC #
- 662459328182
- Country of Origin
- United States
Dimensions
- Size
- 1 5/16 in
- Overall Length
- 2 9/16 in
- Drive Size
- 1 5/8 in
- Wire Rope Length
- 2 9/16 in
- Length
- 2 9/16 in
- Bottle Size
- 1 5/16 in
- Size - Alpha
- 1 5/16 in
- Container Size
- 1 5/16 in
Details
- Measurement Type
- SAE
- Finish
- Black Oxide
- Number of Points
- 12
- Interchangeable Head Type
- 12-Point Box End
- Box End Type
- 12-Point Box End
- Maximum Torque
- 480 lb-ft
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - Z-Shank - Dual Pins - 1-5/8"
- Material
- Steel
- Head Offset Angle
- 15 Degrees
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - Z-Shank - Dual Pins - 1-5/8 In., Drive Size 1 5/8 in, Bottle Size 1 5/16 in, Overall Length 2 9/16 in, Maximum Torque 480 lb-ft, 15 Degrees , 12-Point Box End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.