Jobsite Box, Blue, 42 in W x 20 in D x 23-1/2 in H

  • Mfr # JHW50951B

  • Zoro # G410114431


product price:  $460.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Width
42 in
Color
Blue
Material
Steel
Features
Recessed Side Handle
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW50951B
Zoro #
G410114431
UPC #
662459995575
Country of Origin
United States

Dimensions

Overall Width
42 in
Depth
20 in
Height
23-1/2 in

Details

Color
Blue
Material
Steel
Features
Recessed Side Handle
Item
Jobsite Box

Description

The WILLIAMS - JHW50951B is a Jobsite Box, falling under the category of Jobsite Boxes. This product serves as a robust and secure storage solution specifically designed for construction or industrial settings. The primary function of this box is to store and protect various tools and equipment from potential theft, damage, or adverse weather conditions.
Key features include:
• Material: Constructed from steel, which contributes to its durability, weight, and resistance against elements such as water and rust.
• Dimensions: Depth - 20 inches, height - 23-1/2 inches, width - 42 inches, ample space for tool storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.