Shop WILLIAMS
See all product information
Create Account
Ladyfoot Prybar, 11/16"
- Mfr # JHWC-621
- Zoro # G6521317
product price:Â
$
66.79
/ea
Key Features
Features
Curved End Ensures Better Leverage In Small Areas, Other End For Aligning Work
Type
Pry Bars
Overall Length
21"
Material
Steel
End Style
Curved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWC-621
- Zoro #
- G6521317
- UPC #
- 662459326423
- Country of Origin
- United States
Dimensions
- Overall Length
- 21"
Details
- Item
- Ladyfoot Prybar,11/16"
- Features
- Curved End Ensures Better Leverage In Small Areas, Other End For Aligning Work
- Type
- Pry Bars
- Material
- Steel
- End Style
- Curved
- Pry Bar Sub-Category
- Pry Bars
- Sub-Category
- Williams
Description
Ladyfoot Prybar,11/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.