Shop WILLIAMS
See all product information
Create Account
Locking C-Clamp, w/Swivel Pad, 11"
- Mfr # JHW23224
- Zoro # G7065375
product price:Â
$
24.29
/ea
Key Features
Throat Depth
2-1/4"
Overall Length
11"
Features
Convenient One-Hand Release Lever; Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
Number of Pieces
1
Overall Clamp Length
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW23224
- Zoro #
- G7065375
- UPC #
- 662459321459
- Country of Origin
- China
Dimensions
- Throat Depth
- 2-1/4"
- Overall Length
- 11"
- Overall Clamp Length
- 11"
Details
- Features
- Convenient One-Hand Release Lever; Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
- Number of Pieces
- 1
- Locking Clamp Product Grouping
- Locking C-Clamps
- Locking Mechanism
- Release Lever
- Item
- Locking C-Clamp,w/Swivel Pad,11"
- Sub-Category
- Williams
Description
Locking C-Clamp,w/Swivel Pad,11 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.