Shop WILLIAMS
See all product information
Create Account
C-Clamp Cooper Screw, 4"
- Mfr # JHWCC404CTH
- Zoro # G7626075
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Max. Opening
4"
Throat Depth
3-3/16"
Size
4"
Finish
Copper plated
Features
Drop-Forged and Heat Treated For Maximum Strength and Greater Rigidity; I-Beam Design For Extra Strength; Highly Resistant to Springing.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWCC404CTH
- Zoro #
- G7626075
- UPC #
- 662459364463
- Country of Origin
- United States
Dimensions
- Throat Depth
- 3-3/16"
- Size
- 4"
Details
- Max. Opening
- 4"
- Finish
- Copper plated
- Features
- Drop-Forged and Heat Treated For Maximum Strength and Greater Rigidity; I-Beam Design For Extra Strength; Highly Resistant to Springing.
- Number of Pieces
- 1
- Locking Clamp Product Grouping
- Drop Forged C - Clamps
- Locking Mechanism
- Threaded
- Item
- C-Clamp Cooper Screw,4"
- Sub-Category
- Williams
Description
C-Clamp Cooper Screw,4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.