Shop WILLIAMS
See all product information
Create Account
Locking Plier Long Nose, 6"
- Mfr # JHW23220
- Zoro # G7089050
product price:Â
$
17.79
/ea
Key Features
Overall Length
6"
Handle Type
Bi-Mold Comfort Grip
Features
Convenient One-Hand Release Lever; Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
Number of Pieces
6
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW23220
- Zoro #
- G7089050
- UPC #
- 662459232205
- Country of Origin
- China
Dimensions
- Overall Length
- 6"
Details
- Item
- Locking Plier Long Nose,6"
- Handle Type
- Bi-Mold Comfort Grip
- Features
- Convenient One-Hand Release Lever; Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
- Number of Pieces
- 6
- Sub-Category
- Williams
Description
Locking Plier Long Nose,6 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.