Shop WILLIAMS
See all product information
Create Account
Metric Ratchet Combo Wrench, 12 pt. 14mm
- Mfr # JHW1214MRCTH
- Zoro # G7626827
product price:Â
$
52.39
/ea
Key Features
Overall Length
7-3/8"
Material
Stainless Steel
Finish
Chrome plated
Head Size
14mm
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW1214MRCTH
- Zoro #
- G7626827
- UPC #
- 662459335951
- Country of Origin
- Taiwan, Province of China
- Item
- Metric Ratchet Combo Wrench,12 pt. 14mm
- Material
- Stainless Steel
- Finish
- Chrome plated
- Number of Points
- 12
- Sub-Category
- Williams
- Features
- Ratchet Lever is Easily Accessible for Quick Direction Changes, Recessed Corners in Ends Provide Extra Turning Power and Cleans Easily
- SAE or Metric
- Metric
- Measurement Type
- Metric
Description
Metric Ratchet Combo Wrench,12 pt. 14mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.