Metric Ratchet Combo Wrench, 12 pt., 17mm
- Mfr # JHW1217MRCTH
- Zoro # G7621577
product price:Â
$
55.19
/ea
Key Features
Overall Length
9"
Material
Stainless Steel
Finish
Chrome plated
Head Size
17mm
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1217MRCTH
- Zoro #
- G7621577
- UPC #
- 662459335982
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 9"
- Head Size
- 17mm
- Size
- 17mm
Details
- Item
- Metric Ratchet Combo Wrench,12 pt.,17mm
- Material
- Stainless Steel
- Finish
- Chrome plated
- Number of Points
- 12
- SAE or Metric
- Metric
- Sub-Category
- Williams
- Features
- Ratchet Lever is Easily Accessible for Quick Direction Changes, Recessed Corners in Ends Provide Extra Turning Power and Cleans Easily
- Measurement Type
- Metric
Description
Metric Ratchet Combo Wrench,12 pt.,17mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.