Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/64in Hex Bit Socket 70mmL
- Mfr # 208+3305
- Zoro # G123579527
product price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3305
- Zoro #
- G123579527
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/64 Inch Size 1/4 Inch Drive 70mm Length Durable Alloy Steel - 208+3305 Professional Hex Bit Socket This 1/4in drive hex bit socket in 5/64in size is built for accurate fastener engagement and consistent torque transfer. With a 70mm (2.76in) overall length, it helps reach into tighter areas while maintaining control in hand tool setups. Constructed from high speed steel for strength and durability, it also features anti-corrosive properties to better withstand routine shop conditions. Permanently stamped size markings support quick identification and cleaner tool organization. Key Benefits 5/64in hex bit size supports precise fit on smaller hex fasteners. 1/4in drive interface matches common ratchets, extensions, and hand drivers. 70mm (2.76in) overall length helps access recessed or tight locations. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help resist wear from typical workshop exposure. Stamped size markings provide permanent identification for faster tool organization. Securely attached yet interchangeable bit design supports reliable, repeatable performance. Meets or exceeds ANSI standards and is designed for professional technicians who rely on tools that hold up to heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.