Mini Wrench, Open End, 11mm
- Mfr # JHW1111MM
- Zoro # G7610989
product price:Â
$
11.49
/ea
Key Features
Finish
Satin Chrome
Overall Length
4-7/16"
Head Size
11mm
Head Offset Angle
15° and 80°
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1111MM
- Zoro #
- G7610989
- UPC #
- 662459334459
- Country of Origin
- United States
Dimensions
- Overall Length
- 4-7/16"
- Head Size
- 11mm
Details
- Finish
- Satin Chrome
- Head Offset Angle
- 15° and 80°
- Features
- Measurement Type
- Metric
Description
Mini Wrench,Open End,11mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.