Zoro Homepage

Offset Aviation Snip, Right, Straight, 9-1/4"

  • Mfr # JHW28233

  • Zoro # G7042397


product price: $24.15
/ea

Key Features

Overall Length
9-1/4"
Cutting Action
Right, Straight
Features
Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards, Offset Blades Keeps User’s Hands Above the Work for Safety and, Flow Material away from Blades for Speed
Sub-Category
Williams
Length
Blade: 1-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW28233
Zoro #
G7042397
UPC #
662459282330
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9-1/4"
Length
Blade: 1-3/16"

Details

Item
Offset Aviation Snip
Cutting Action
Right, Straight
Features
Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards, Offset Blades Keeps User’s Hands Above the Work for Safety and, Flow Material away from Blades for Speed
Sub-Category
Williams
Handle Style
Bi-Mold Comfort Grip

Description

OffSet Snips Right and Straight Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.