Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/8in Deep Impact Socket
- Mfr # 669568
- Zoro # G923581393
original price:Â $80.79 , new price: $72.71 , 10 percent off
new price:Â
$
72.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669568
- Zoro #
- G923581393
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 1/8 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 669568 Impact Socket SKU: 669568. This 2 1/8in 6-point impact socket is built for demanding fastening and removal work with a 3/4in drive impact tool. The 100mm (3.94in) overall length helps balance access and strength in day-to-day professional service tasks. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive protection. Heat treatment through oil quenching and a matte black oxide coating add a tough exterior and a strong inner core for long-term use. Key Benefits 2 1/8in 6-point design supports secure engagement and strong torque transfer. 3/4in drive size fits heavy-duty impact tools and demanding service work. 100mm (3.94in) length balances reach, control, and socket strength. Chrome molybdenum alloy steel offers high strength with anti-corrosive properties. Oil-quenched heat treatment improves toughness for long-lasting professional performance. Matte black oxide coating helps protect the exterior under harsh shop conditions. Stamped size markings provide quick, permanent identification for faster tool organization. Designed and made for professional technicians, this impact socket is built to handle repeated heavy use while keeping sizing easy to identify and performance consistent over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.