Shop WILLIAMS
See all product information
Create Account
Ratchet Combo Wrench, 12 pt., 5/8"
- Mfr # JHW1220RC-TH
- Zoro # G7632969
product price:Â
$
56.69
/ea
Key Features
Overall Length
8-7/32"
Finish
Chrome plated
Head Size
5/8"
Number of Points
12
Features
Ratchet Lever is Easily Accessible for Quick Direction Changes, Recessed Corners in Ends Provide Extra Turning Power and Cleans Easily
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW1220RC-TH
- Zoro #
- G7632969
- UPC #
- 662459321152
- Country of Origin
- Taiwan, Province of China
- Finish
- Chrome plated
- Number of Points
- 12
- Features
- Ratchet Lever is Easily Accessible for Quick Direction Changes, Recessed Corners in Ends Provide Extra Turning Power and Cleans Easily
- Measurement Type
- SAE
Dimensions
- Overall Length
- 8-7/32"
- Head Size
- 5/8"
Description
Ratchet Combo Wrench,12 pt.,5/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.