Shop WILLIAMS

Ratchet Flare Nut Wrench, 11/16"

  • Mfr # JHWRFW-22

  • Zoro # G7607875


product price:  $38.49
/ea

Key Features

Finish
Industrial Black
Number of Points
12
Overall Length
7-1/4"
SAE or Metric
SAE
Wrench Style
Ratcheting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JHWRFW-22
Zoro #
G7607875
UPC #
662459107503
Country of Origin
United States

Dimensions

Overall Length
7-1/4"
Size
11/16"

Details

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Ratcheting
Material
High Carbon steel
Item
Ratchet Flare Nut Wrench,11/16"
Sub-Category
Williams

Description

Ratchet Flare Nut Wrench,11/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.