Shop WILLIAMS
See all product information
Ratchet Flare Nut Wrench, 9/16"
Mfr # JHWRFW-18
Zoro # G7608520
product price:Â $35.46
/eaKey Features
Finish
Industrial Black
Number of Points
12
Overall Length
7-1/4"
SAE or Metric
SAE
Wrench Style
Ratcheting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JHWRFW-18
Zoro #
G7608520
UPC #
662459107480
Country of Origin
United States
Dimensions
Overall Length
7-1/4"
Size
9/16"
Details
Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Ratcheting
Material
High Carbon steel
Sub-Category
Williams
Item
Ratchet Flare Nut Wrench,9/16"
Description
Ratchet Flare Nut Wrench,9/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.