Ratcheting Combo Wrench 12Pt, 16Mm
- Mfr # JHW1216MRSS
- Zoro # G7580951
product price:Â
$
38.99
/ea
Key Features
Material
special alloy steel
Head Size
16 mm
Head Offset Angle
15 Degrees
Number of Points
12-Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW1216MRSS
- Zoro #
- G7580951
- UPC #
- 662459992772
- Country of Origin
- United States
- Material
- special alloy steel
- Head Offset Angle
- 15 Degrees
- Number of Points
- 12-Point
Dimensions
- Head Size
- 16 mm
Description
Ratcheting Combo Wrench 12Pt;16Mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.