Shop WILLIAMS
See all product information
Create Account
Replacement Heel Jaw, for 48" Pipe Wrench
- Mfr # JHW13569
- Zoro # G7065390
product price:Â
$
18.69
/ea
Key Features
Overall Length
48"
Sub-Category
Williams
Features
Replacement Heel Jaw for 48" Pipe Wrench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW13569
- Zoro #
- G7065390
- UPC #
- 662459948564
- Country of Origin
- China
Dimensions
- Overall Length
- 48"
Details
- Item
- Replacement Heel Jaw,for 48" Pipe Wrench
- Sub-Category
- Williams
- Features
- Replacement Heel Jaw for 48" Pipe Wrench
Description
Replacement Heel Jaw,for 48 In. Pipe Wrench
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.