1/2in Dr. 10mm Hand Socket
- Mfr # 423810
- Zoro # G323583911
product price:Â
$
3.82
/ea
Sold in multiples of 2 for
$7.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423810
- Zoro #
- G323583911
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 10mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423810 Hand Socket This 10mm 6-point hand socket is built for consistent fastener engagement and dependable torque transfer in professional hand tool setups. The 1/2in drive size pairs with common ratchets and handles, while the compact 38mm (1.5in) length helps keep the socket profile efficient. Constructed from chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed for high strength and corrosion resistance. Permanent size stamping supports quick identification and cleaner tool organization in drawers, trays, or mobile carts. Key Benefits 10mm 6-point design helps reduce slippage and fastener rounding. 1/2in drive size fits widely used ratchets and hand tool systems. 38mm (1.5in) overall length keeps access compact and controlled. Chromium-vanadium steel alloy provides strength for long-term heavy use. Chrome polished finish adds corrosion resistance and improves surface durability. Stamped size markings support fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. It balances durability, corrosion resistance, and clear size identification in a practical 10mm socket format designed for repeated daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.