Replacement Heel Jaw, for 8" Pipe Wrench
- Mfr # JHW13567
- Zoro # G7062618
product price:Â
$
2.49
/ea
Sold in multiples of 3 for
$7.47
Key Features
Overall Length
8"
Features
Replacement Heel Jaw for 8" Pipe Wrench
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW13567
- Zoro #
- G7062618
- UPC #
- 662459933720
- Country of Origin
- China
Dimensions
- Overall Length
- 8"
Details
- Item
- Replacement Heel Jaw,for 8" Pipe Wrench
- Features
- Replacement Heel Jaw for 8" Pipe Wrench
- Sub-Category
- Williams
Description
Replacement Heel Jaw,for 8 In. Pipe Wrench
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.