Shop WILLIAMS
See all product information
Create Account
Screwdriver Bit Socket Set, 1/2" D, 4pcs.
- Mfr # JHWWSSSP-4RC
- Zoro # G7068498
product price:Â
$
67.25
/ea
Key Features
Drive Size
1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Includes
(4) 1/2" Drive Screw Driver Bit Sockets
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWWSSSP-4RC
- Zoro #
- G7068498
- UPC #
- 662459918222
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2"
- Overall Length
- 1-1/2"
- Size
- 23/64",27/64",#3,#4
Details
- Item
- Screwdriver Bit Socket Set,1/2" D,4pcs.
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Includes
- (4) 1/2" Drive Screw Driver Bit Sockets
- Sub-Category
- Williams
- Socket Type
- Screw Driver Bit
- Tether Ready
- No
Description
Screwdriver Bit Socket Set,1/2 In. D,4pcs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.