Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Williams Shrink Link, 0.75 x 1.75", PK25, 25 PK HS-0.75X1.75-25PK

Shrink Link, 0.75 x 1.75", PK25, 25 PK (Discontinued)

  • Mfr # HS-0.75X1.75-25PK
  • Zoro # G7603331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-0.75X1.75-25PK
Zoro #
G7603331
UPC #
852684932005
Country of Origin
China

Dimensions

Length (Inches)
1.75
Diameter (Inches)
0.75

Details

Item
Shrink Link,0.75 x 1.75",PK25

Description

Shrink Link,0.75 x 1.75 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.