Williams
Socket Flextension 1/2" Drive x 5/8", 9.57" Length, Black Industrial
Mfr # ISSXT920
Zoro # G6523295
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 9.57"
- Finish Black Industrial
- Number of Points 6
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E14 55mm 3/8 Sq. Drive (3325-E14)
- DIGI-PAS 2AXIS Digital Machinist Inclinometer, BLUETOOTH, 0002ft 02 mmM, NIST Compliant (2-03003-99)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Black oxide Finish (38400)
- TEKTON 1/2 Inch Drive x 37 mm Deep 6-Point Impact Socket (SID23137)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 11 in. (M-211)
- WILLIAMS Extension Set 3/8" Dr, 5 Pieces, Chrome plated (WSB-5XT)
- WILLIAMS Williams Screw Extraction Set, 10pcs. (EXS-10)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 3 in. (B-203)
- PROTO Locking Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (J5463L)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Black Oxide (J5461B)
- PROTO Impact Drive Adapter 1/4" Dr, 6 in L, 1 Pieces, Black Oxide (J61406)
- Williams Socket Extensions