Socket, Imperial, 3/4 in Square Drive, 1-1/2 in Deep Socket, 6 Points
- Mfr # JHW16-648
- Zoro # G216311249
product price:Â
$
53.25
/ea
Key Features
Opening Depth
15/16 in
Drive End Width
1-3/4 in
Finish
Industrial Black
Series
SUPERTORQUE®
Bolt Clearance Depth
2-17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW16-648
- Zoro #
- G216311249
- UPC #
- 662459255662
- Country of Origin
- United States
- Finish
- Industrial Black
- Series
- SUPERTORQUE®
- Number of Points
- 6
- Locking Type
- Spring Loaded Button
- Socket Type
- Deep
- Measurement Type
- Imperial
- Drive Type
- Square
- Impact Rated
- Yes
Dimensions
- Socket Sizes
- 1-1/2 in
- Opening Depth
- 15/16 in
- Drive End Width
- 1-3/4 in
- Bolt Clearance Depth
- 2-17/32 in
- Socket End Width
- 2-1/4 in
- Drive Size
- 3/4 in
- Overall Length
- 3-1/2 in
Description
Williams 1-1/2 in deep impact socket 6 point, SAE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.