Socket Rail, Blue 18" L
- Mfr # JHWR-18BLUE
- Zoro # G7080851
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Color
Blue
Material
Plastic
For Use With
Any Size Socket Clips
Features
Socket Rail
Overall Length
18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWR-18BLUE
- Zoro #
- G7080851
- UPC #
- 662459932914
- Country of Origin
- United States
- Item
- Socket Rail
- Color
- Blue
- Material
- Plastic
- For Use With
- Any Size Socket Clips
- Features
- Socket Rail
- Sub-Category
- Williams
- SAE or Metric
- SAE
- Number of Pieces
- 1
Dimensions
- Overall Length
- 18"
Description
Socket Rail,Blue 18 In. L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.