Shop WILLIAMS

Socket/Tool Set, 3/8" D, 12Pt, 27pcs, w/TLBx

  • Mfr # JHWWSB-28FTB
  • Zoro # G7083469

product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Drive Size
8-Mar
Includes
3/8 Drive Tools, Shallow 12 Point Sockets, Deep 12 Point Sockets
Finish
chrome vanadium steel
Tether Ready
No
Product Type
Socket/Tool Set,3/8" D,12Pt,27pcs,w/TLBx
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JHWWSB-28FTB
Zoro #
G7083469
UPC #
662459328106
Country of Origin
United States

Dimensions

Drive Size
8-Mar

Details

Item
Socket/Tool Set,3/8" D,12Pt,27pcs,w/TLBx
Number of Pieces
27
Includes
3/8 Drive Tools, Shallow 12 Point Sockets, Deep 12 Point Sockets
Finish
chrome vanadium steel
Tether Ready
No
Product Type
Socket/Tool Set,3/8" D,12Pt,27pcs,w/TLBx

Description

Socket/Tool Set,3/8 In. D,12Pt,27pcs,w/TLBx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.