Spanner Wrench, 3/4" to 2", Steel
- Mfr # JHW471
- Zoro # G323933754
product price:Â
$
42.89
/ea
Key Features
Maximum Jaw Capacity
2 in
Weight
0.26 lb
Overall Length
5 3/8 in
Capacity
3/4 in to 2 in
Hook Thickness
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW471
- Zoro #
- G323933754
- UPC #
- 0662459104168
- Country of Origin
- United States
- Item
- Adjustable Hook Spanner Wrench
- Maximum Jaw Capacity
- 2 in
- Weight
- 0.26 lb
- Capacity
- 3/4 in to 2 in
- Finish
- Black Oxide
- Measurement Type
- SAE
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 5 3/8 in
- Hook Thickness
- 1/8 in
- Hook Depth
- 1/8 in
- Wire Rope Length
- 5 3/8 in
- Length
- 5 3/8 in
Description
Adjustable Hook Spanner Wrench, Steel, Black Oxide, Pin Diameter Not Applicable, Hook Thickness 1/8 in, Hook Depth 1/8 in, Pin Length Not Applicable, Pin Shape Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.