Spanner Wrench, 6 1/8" to 8 3/4", Steel
- Mfr # JHW474B
- Zoro # G923654417
product price:Â
$
86.79
/ea
Key Features
Capacity
6 1/8 in to 8 3/4 in
Finish
Black Oxide
Maximum Jaw Capacity
8 3/4 in
Overall Length
18 1/2 in
Hook Depth
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW474B
- Zoro #
- G923654417
- UPC #
- 0662459104205
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 1/2 in
- Hook Depth
- 5/16 in
- Hook Thickness
- 1/2 in
- Wire Rope Length
- 18 1/2 in
- Length
- 18 1/2 in
Details
- Item
- Adjustable Hook Spanner Wrench
- Capacity
- 6 1/8 in to 8 3/4 in
- Finish
- Black Oxide
- Maximum Jaw Capacity
- 8 3/4 in
- Material
- Steel
- Measurement Type
- SAE
- Weight
- 1.23 lb
- Shell Material
- Steel
Description
Adjustable Hook Spanner Wrench, Steel, Black Oxide, Pin Diameter Not Applicable, Hook Thickness 1/2 in, Hook Depth 5/16 in, Pin Length Not Applicable, Pin Shape Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.