Standard Socket, 1 in Square Drive, 2-5/8 in Shallow Length Socket
- Mfr # JHW7-684
- Zoro # G916311334
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Locking Type
Spring Loaded Button
Impact Rated
Yes
Bolt Clearance Depth
2-5/16 in
Series
SUPERTORQUE®
Opening Depth
1-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW7-684
- Zoro #
- G916311334
- UPC #
- 662459257505
- Country of Origin
- United States
Dimensions
- Bolt Clearance Depth
- 2-5/16 in
- Opening Depth
- 1-5/8 in
- Socket Sizes
- 2-5/8 in
- Overall Length
- 3-5/8 in
- Drive End Width
- 2-3/8 in
- Socket End Width
- 3-3/4 in
- Drive Size
- 1 in
Details
- Locking Type
- Spring Loaded Button
- Impact Rated
- Yes
- Series
- SUPERTORQUE®
- Finish
- Industrial Black
- Drive Type
- Square
- Socket Type
- Shallow Length
- Number of Points
- 6
- Measurement Type
- Imperial
Description
Williams 2-5/8 in shallow impact socket 6 point, SAE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.