Socket, Imperial, 3/4 in Square Drive, 15/16 in Deep Socket, 6 Points
- Mfr # JHW16-630
- Zoro # G016311166
product price:Â
$
34.99
/ea
Key Features
Socket Type
Deep
Opening Depth
5/8 in
Measurement Type
Imperial
Series
SUPERTORQUE®
Drive End Width
1-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW16-630
- Zoro #
- G016311166
- UPC #
- 662459255570
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 in
- Opening Depth
- 5/8 in
- Socket Sizes
- 15/16 in
- Drive End Width
- 1-5/8 in
- Drive Size
- 3/4 in
- Socket End Width
- 1-5/8 in
- Bolt Clearance Depth
- 2-1/32 in
Details
- Socket Type
- Deep
- Measurement Type
- Imperial
- Series
- SUPERTORQUE®
- Number of Points
- 6
- Drive Type
- Square
- Locking Type
- Spring Loaded Button
- Impact Rated
- Yes
- Finish
- Industrial Black
Description
Williams socket series: Supertorque, impact rated, imperial, square drive, 3/4 in drive, deep length socket, 15/16 in socket, 3 in OAL, 5/8 in opening depth, 1-5/8 in drive end width, 1-5/8 in socket end width, spring loaded button locking, 6 points, 2-1/32 in bolt clearance depth, industrial black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.